Shop MARATHON
See all product information
Create Account
X003 Direct Drive Motor
- Mfr # MX003
- Zoro # G323931897
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Nameplate RPM
1,075 RPM
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Frame
48Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX003
- Zoro #
- G323931897
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- Frame
- 48Z
- Blade Material
- Rolled Steel
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X003 direct drive motor (Supplier Stock PEM-MX003) features PSC construction, 1/3 HP (.333), 1075 RPM and a 48Z frame with a 5.6-inch diameter for HVACR blower applications. Single-phase 208-230V with reversible rotation, automatic overload protection, 3.3 A, rolled steel OAO enclosure, resilient ring/extended studs mounting and a single shaft; cross reference MARATHON 48A11OB2042.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.