X077 Direct Drive Fan & Blower Motor 0.50 HP
- Mfr # MX077
- Zoro # G223933014
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Frame
48Y
Rotation
Reversible
Motor Enclosure Design
OAO
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX077
- Zoro #
- G223933014
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Voltage
- 115V
- HP
- 0.5
- Blade Material
- Rolled Steel
- Operating Amps
- 6.1 A
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX077 fan and blower motor, 0.50 HP PSC, 1075 RPM, 115V single-phase with 6.1 A draw and reversible rotation. 48Y frame, 5.6 in diameter, OAO enclosure, rolled steel construction, resilient ring with extended studs mounting and single shaft; cross reference MARATHON 48A11O11066.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.