Shop MARATHON
See all product information
Create Account
X017 Direct Drive Fan & Blower Motor 0.50 HP
- Mfr # MX017
- Zoro # G123932605
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Body Dia.
5.6 in
HP
0.5
Frame
48Z
Nameplate RPM
1,625 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX017
- Zoro #
- G123932605
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- HP
- 0.5
- Frame
- 48Z
- Nameplate RPM
- 1,625 RPM
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 0.50 HP PSC direct drive fan and blower motor, single-phase 208-230V rated at 1625 RPM with reversible rotation and auto overload protection, frame 48Z and 5.6-inch diameter in an OAO rolled steel enclosure. Mounting uses a resilient ring with extended studs, single shaft, 4.1 A, supplier stock PEM-MX017, cross-reference MARATHON 48A17O155.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.