Shop MARATHON
See all product information
Create Account
G145 Fan & Blower Motor 1800 RPM 56Hz ODP Rigid Mount
- Mfr # MG145
- Zoro # G523932427
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
HP
3
Nameplate RPM
1,725 RPM
No. of Speeds
1
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG145
- Zoro #
- G523932427
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- HP
- 3
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Frame
- 56H
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3 HP three-phase motor (MARATHON 56T17D5350) delivers 1725 RPM with a 56 frame and 6.5 inch diameter, rated 208-230/460 V and 9.2-8.6/4.3 A, featuring reversible rotation and automatic overload protection. Open Drip Proof (ODP) rolled-steel construction on a resilient base with single shaft mounting, shipping dimensions 20 in x 9 in x 9 in and weight 52 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.