Shop MARATHON
See all product information
Create Account
X531 Condenser Fan Motor 1.5HP 850 RPM 56Hz OAO WB
- Mfr # MX531
- Zoro # G523932960
product price:Â
$
1,261.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Enclosure Design
OAO
Motor Shaft Rotation
Reversible
Nameplate RPM
850 RPM
Frame
56H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX531
- Zoro #
- G523932960
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 850 RPM
- Frame
- 56H
- No. of Speeds
- 1
- HP
- 1.5
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1.5 HP condenser fan motor (PEM-MX531) is a three-phase, 850 RPM OAO enclosure unit with a 56HZ frame, 6.5-inch diameter shaft and single shaft design, suitable for rigid base mounting. Rated 1.5 HP at 208-230/460 V with 7.0-7.0/3.5 A, reversible rotation and auto overload protection, rolled steel construction; shipping dims 22 x 13 x 11 in, 49 lb; cross refs 56T8O15504/56T8O5515/56T8O5523.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.