Shop MARATHON
See all product information
Create Account
X523 Condenser Fan Motor 1.5 HP 1200 RPM 56Hz OAO
- Mfr # MX523
- Zoro # G123931967
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56H
Body Dia.
6.5 in
Motor Enclosure Design
OAO
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX523
- Zoro #
- G123931967
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Frame
- 56H
- Motor Enclosure Design
- OAO
- HP
- 1.5
- Nameplate RPM
- 1,140 RPM
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1.5 HP three-phase condenser fan motor (PEM-MX523) with 1.5 HP, 1,140 RPM, 56 frame, 6.5 in diameter shaft, OAO enclosure and rolled steel construction. Rated 208-230/460 V, reversible rotation, automatic overload, rigid base mounting, single shaft and 5.4-5.4/2.7 A; shipping dimensions 17 x 11 x 10 in, weight 34 lb, cross-references included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.