Shop MARATHON
See all product information
Create Account
X466 Condenser Fan Motor - 1/3 HP, 1700 RPM, 48Y Frame, CX 208
- Mfr # MX466
- Zoro # G623931788
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
No. of Speeds
1
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX466
- Zoro #
- G623931788
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- HP
- 0.33
- Full Load Amps
- 2 A
- Frame
- 48Y
- Nameplate RPM
- 1,625 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X466 condenser fan motor (PEM-MX466) is a 1/3 HP PSC unit, 1625 RPM, frame 48Y with a 5.6-inch diameter shaft, TEAO (Totally Enclosed Air Over) enclosure and single-phase 208-230V operation. Reversible rotation, automatic overload protection, 2.0 A, rolled steel construction and belly band/extended studs mounting make it suitable for HVACR condenser fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.