Shop MARATHON
See all product information
Create Account
LEESON 1/4 HP 1625 RPM 5.6 in CX Motor - X012 Condenser Fan Motor
- Mfr # MX012
- Zoro # G723931695
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Frame
48Z
Motor Enclosure Design
OAO
Nameplate RPM
1,625 RPM
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX012
- Zoro #
- G723931695
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- Frame
- 48Z
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,625 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon LEESON condenser fan motor (PEM-MX012) PSC 1/4 HP, 1625 RPM, frame 48Z with a 5.6-inch diameter fan, OAO enclosure and single-phase 208-230V operation for HVACR condenser applications. Reversible rotation, automatic overload protection, rolled steel construction, resilient ring with extended studs mounting, 1.9-1.8 A, single shaft; cross-reference Marathon 48A1702006 / 48A17O2006.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.