Shop MARATHON
See all product information
Create Account
X458 1/2 HP 460V Condenser Ball Fan Motor
- Mfr # MX458
- Zoro # G723933002
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
48Y
Full Load Amps
1.4 A
No. of Speeds
1
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX458
- Zoro #
- G723933002
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Frame
- 48Y
- Full Load Amps
- 1.4 A
- No. of Speeds
- 1
- HP
- 0.5
- Voltage
- 460V
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/2 HP PSC condenser fan motor (PEM-MX458, Marathon 48A11T580) for HVACR condensers, single-phase 460V with 1.4 A draw and 1075 RPM. Frame 48Y, 5.6 in diameter shaft, reversible rotation, TEAO (Totally Enclosed Air Over) enclosure, auto overload protection, rolled-steel construction, belly band mounting with extended studs-compact 17 x 13 x 9 in, 16 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.