Shop MARATHON
See all product information
Create Account
Y360 Vector Duty Motor 1/2 HP 1800 RPM 56C Base Mount
- Mfr # MY360
- Zoro # G923932317
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Motor Enclosure Design
TENV
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY360
- Zoro #
- G923932317
- UPC #
- -
- Country of Origin
- Unknown
Details
- Frame
- 56C
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
Description
Marathon Y360 vector-duty 1/2 HP (0.500) three-phase motor, 1725 RPM, frame 56, 230/460 V with 1.8/0.90 A ratings, TENV enclosure and reversible rotation. C-face/footed mounting, 6.5-inch diameter single shaft, rolled steel construction; supplier stock PEM-MY360, cross reference MARATHON 56H17T2017.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.