Y376 Vector Duty 3/4 HP 1800 RPM 56C TEFC Motor
- Mfr # MY376
- Zoro # G923932911
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Frame
56C
Nameplate RPM
1,725 RPM
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY376
- Zoro #
- G923932911
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Frame
- 56C
- Nameplate RPM
- 1,725 RPM
- HP
- 0.75
Description
Marathon 3/4 HP (0.750) vector-duty motor, three-phase, 1725 RPM, TEFC (Totally Enclosed Fan Cooled) enclosure, 56 frame with 6.5 in diameter, C-face/footless mounting and single shaft. Rated 230/460 V, 2.8/1.4 A, reversible rotation (REV), rolled steel construction; supplier stock PEM-MY376, cross reference MARATHON 56H17F2018.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.