Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Y418 Definite Purpose AC Motor 7.5/3.3 HP 1800/1200 RPM 2-Phase
- Mfr # MY418
- Zoro # G623931900
product price:Â
$
2,251.99
/ea
Key Features
Voltage
460V
Motor Enclosure Design
ODP
Frame
254T
No. of Speeds
2
Full Load Amps
10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY418
- Zoro #
- G623931900
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 460V
- Motor Enclosure Design
- ODP
- Frame
- 254T
- No. of Speeds
- 2
- Full Load Amps
- 10 A
- HP
- 7.5
- Motor Bearings
- Ball
- Nameplate RPM
- 1,755 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
Description
Marathon definite purpose AC motor for variable-speed general purpose applications, listed as 7.5/3.3, 1800/1200, 2 and designed for versatile motor installations. Identification: MARATHON 254TTDX7208, SKU Y418, Supplier Stock No PEM-MY418 (PEMS Number MY418).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.