Shop MARATHON
Create Account
Y538 Variable Speed Vector Duty Motor
- Mfr # MY538
- Zoro # G323933013
product price:Â
$
1,262.99
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
- MY538
- Zoro #
- G323933013
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon Y538 Variable Speed three-phase vector duty motor (Supplier Stock No: PEM-MY538) delivers 1.5 HP at 1755 RPM in a 145TC frame with TENV (Totally Enclosed Non Ventilated) enclosure and 230/460 V service; reversible rotation and thermostat overload protection, rolled steel construction, bolt-on base mounting, single shaft, 4.8/2.4 A rating, shipping dimensions 24 x 13 x 11 in, 52 lb, cross-ref MARATHON 145THTR5326.