Shop MARATHON
See all product information
Create Account
C1302 Agricultural Fan Motor - 1800 RPM, 56 Frame, Capacitor Start (CP)
- Mfr # MC1302
- Zoro # G623932389
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TENV
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
No. of Speeds
1
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1302
- Zoro #
- G623932389
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TENV
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- HP
- 1
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon MARATHON 1 (PEM-MC1302) is a 1 HP, 1725 RPM cap-start agricultural fan motor with a 56 frame and 6.5-inch diameter housing. Single-phase, 115/208-230V TENV (Totally Enclosed Non-Ventilated) design features reversible rotation, automatic overload protection, resilient base mounting, rolled steel construction, single shaft and rated amperage 9.6 / 5.2-4.8 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.