Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Z413 Close-Coupled Pump Motor - 10, 1800 RPM, 215JM Frame, CP
- Mfr # MZ413
- Zoro # G523931451
product price:Â
$
2,579.99
/ea
Key Features
Motor Shaft Rotation
Reversible
HP
10 hp
Nameplate RPM
1,730 RPM
Full Load Amps
44 A
Frame
215JM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ413
- Zoro #
- G523931451
- UPC #
- -
- Country of Origin
- United States
Details
- Motor Shaft Rotation
- Reversible
- HP
- 10 hp
- Nameplate RPM
- 1,730 RPM
- Full Load Amps
- 44 A
- Frame
- 215JM
- No. of Speeds
- 1
- Voltage
- 230V
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
Description
Marathon 10 HP cap-start close-coupled pump motor, 1-phase 230V, 1,730 RPM, frame 215JM with ODP (open drip proof) enclosure and reversible rotation; rigid base mounting, single shaft, 44.0 A amperage, rolled steel construction. Cross reference: MARATHON 215TBDW7027, Supplier Stock No PEM-MZ413.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.