Shop U.S. MOTORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor
- Mfr # EEQ750
- Zoro # G525055940
product price:Â
$
3,173.99
/ea
Key Features
Weight
139 lb
Ambient Temperature - Maximum
40 Degrees C
Series
EQ
Sub Application
Pool and Spa Pump
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EEQ750
- Zoro #
- G525055940
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Weight
- 139 lb
- Ambient Temperature - Maximum
- 40 Degrees C
- Series
- EQ
- Sub Application
- Pool and Spa Pump
- Bearing Type
- Ball
- Conduit Box Position
- F1
- Duty Cycle
- Continuous
- Usable @ 208V
- Not Usable at 208V
- Insulation Class
- F
- Nominal Efficiency
- 87 %
- Application
- Pump
- Motor Enclosure Type
- Open Drip Proof
- Frequency
- 60 Hz
- Efficiency Rating
- Premium Efficiency (IE3)
- Usable @ 200V
- Not Usable at 200V
- Number of Speeds
- 1
- Phase
- Single
- Bearing Lubrication Type
- Permanently Lubricated Bearings
- Product Type
- Pump Motor
- Full Load Current @ 60 Hz
- 30.4 A
- Nameplate Service Factor @ 60 Hz
- 1.15
- Service Factor Current
- 1.15 A
- Shaft Material
- Stainless Steel
Dimensions
- Overall Length
- 20 3/8 in
- Shaft Length
- 4 1/4 in
- Shaft Diameter
- 1 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.