GT2418A 3600 RPM Close-Coupled Pump Motor 213JP ODP 10
- Mfr # MGT2418
- Zoro # G823932165
product price:Â
$
1,607.99
/ea
Key Features
Frame
213JP
Hz
60 Hz
Motor Bearings
Ball
Motor Enclosure Design
ODP
HP
10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT2418
- Zoro #
- G823932165
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 213JP
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- HP
- 10 hp
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,520 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
Description
Marathon GT2418A close-coupled pump motor, three-phase 10 HP unit delivering 3,520 RPM with a 213JP frame and open drip-proof enclosure, suitable for 230/460V systems. Reversible rotation, single-speed design constructed of rolled steel, no overload protection; supplier stock PEM-MGT2418 (Catalog GT2418A) for reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.