Shop All Sensor Cordsets & Receptacles
Maretron
Micro Double - Ended Cordset 3 Meter Case Of 6
Mfr # CM-CG1-CF-03.0CASE
Zoro # G5412654
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maretron
- MFR # CM-CG1-CF-03.0CASE
- Zoro # G5412654
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Description
Micro Double-Ended Cordset - 3M - *Case of 6*. Mechanical Contact Carrier Mat/Color: Thermoplastic PUR/Blue-Gray. Molded Body Mat/Color: Thermoplastic PUR/Blue-Gray. Contact Mat/Plating: Brass/Gold. Coupling Nut Mat/Plating: Brass/Nickel. Connector Outside Diameter: 0.59" Electrical Current Rating: 4.0 Amps. Voltage Rating: 250 V, Cable. Outer Jacket Mat/Color: PVC/Gray. Conductor Insulation Material: HDPE (data pair), SRPVC (power pair). Number of Conductors: 4X22 AWG, 22 AWG Drain Wire. Shielding (3-Levels): FOIL (Overall), FOIL (Power Pair), FOIL (Data Pair) Environmental Protection Class: IEC IP68, NEMA 1,3,4,6P. Temperature Rating: -40 deg C to 80 deg C to (-40 deg F to 176 deg F), Approvals. (Cable) UL: PLTC 75 deg C Sunlight Resistant E90625,, AWM 80 deg C 300V. (Cable) CSA: CMX-OUTDOOR-CMG LL54185 75 deg C,, AWM I/II A/B 80C 300V FT4. NMEA: NMEA 2000 Approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (RR15SWTR)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gangs, Aluminum (FDC-1)
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- ALL-SOURCE Beige 15A 3-Outlet Tap (LA-24-B)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- Maretron Sensor Cordsets & Receptacles