434-80221 Yellow B Paintstik Marker

  • Mfr # 434-80221
  • Zoro # G204172814
product price: 
$
48.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
434-80221
Zoro #
G204172814
UPC #
48615802213
Country of Origin
United States

Description

Yellow B Paintstik Marker:
  • Marks On Any Material, Surface Or Texture.
  • Real paint" stick form.
  • Ideal for layout, color coding, fabrication and identification.
  • Marks through oil and water.
  • Lead-free, non-toxic.
  • Color: Yellow.
  • Diameter: 11/16".
  • Temp. Range: -50.0 Temp F (Min), 150.0 Temp F (Max).
  • Flash Point: 400.00 Temp F.
  • Specific Gravity: 1.0000 (Min).
  • Chemical Compound: Vegetable Oil.
  • Applicable Materials: Most Metals, Wood, Plastic, Concrete, Rubber, Glass, PaPer, Cardboard, Rusty Metal.
  • Applications: Multi-Purpose.
  • Resistance: Weather, Ultraviolet.
  • Quantity: 12 Per box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews