
EnerGize Mechanical Pencil, 0.7 mm HB (#2), Black Lead, Silver/Black Barrel
Mfr # PL77A
Zoro # G023332826
product price:Â $3.85
/eaKey Features
Barrel Color
Silver/Black
Sleeve Type
Fixed
Features
Pocket Clip; Refillable
Graphite Scale
HB
Includes Eraser
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PL77A
Zoro #
G023332826
UPC #
72512201268
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Barrel Color
Silver/Black
Sleeve Type
Fixed
Features
Pocket Clip; Refillable
Graphite Scale
HB
Includes Eraser
Yes
Grip Type
Comfort
Item
Mechanical Pencil
Advance Type
Top-Advance
Color
Black
Description
Stylish mechanical pencil with sleek barrel and textured, latex free comfort grip. Pre-loaded with Pentel super hi-polymer HB lead, never needs sharpening, is super strong and produces a clear dark line.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.