Shop MARKEL

Ceiling Compact Heater

  • Mfr # E3035DWBW

  • Zoro # G323357239


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Hardwired
Grille Height
13 in
For Location
Indoor
Rough-In Height
12 1/8 in
Housing Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E3035DWBW
Zoro #
G323357239
UPC #
686334948821
Country of Origin
United States

Dimensions

Grille Height
13 in
Rough-In Height
12 1/8 in
Rough-In Width
9 1/4 in
Overall Depth
3 5/8 in
Grille Width
9 25/32 in
Overall Length
12 1/8 in
Overall Height
12 1/8 in
Rough-In Depth
3 5/8 in
Overall Width
9 1/4 in

Details

Electrical Connection
Hardwired
For Location
Indoor
Housing Finish
Powder Coated
Air Flow
100 cfm
Element Type
Metal Sheath
Housing Material
Steel
Housing Color
White
Standards
ETL Listed
Duty Rating
Commercial Grade
Voltage
120 V
Item
Ceiling Heater
Includes
Disconnect Switch, Manual Reset Limit, Fan Purge Circuit
Programming Capability
Non-Programmable
Thermostat Included
Thermostat Not Included
Grille Color
White
Phase
1
Air Temp. Rise
47 Degrees F
Amperage
13 A
Control Type
Disconnect Switch
Heating Capacity
5,120 BTU
NEMA Plug Configuration
Hardwired

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 47 Degrees F, Grille Width 9 25/32 in, Grille Height 13 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.