Shop MARKEL

Ceiling Compact Heater

  • Mfr # H3032DWBW

  • Zoro # G023359021


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Rough-In Width
9 1/4 in
Grille Height
13 in
Grille Color
White
Air Flow
100 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3032DWBW
Zoro #
G023359021
UPC #
686334948838
Country of Origin
United States

Dimensions

Rough-In Width
9 1/4 in
Grille Height
13 in
Grille Width
9 25/32 in
Rough-In Depth
3 5/8 in
Overall Height
12 1/8 in
Overall Width
9 1/4 in
Rough-In Height
12 1/8 in
Overall Length
12 1/8 in
Overall Depth
3 5/8 in

Details

Standards
ETL Listed
Grille Color
White
Air Flow
100 cfm
Duty Rating
Commercial Grade
Phase
1
Housing Finish
Powder Coated
Wattage Output
1,000 to 1,500, 2,000 W, 750
Thermostat Included
Thermostat Not Included
Includes
Disconnect Switch, Manual Reset Limit, Fan Purge Circuit
NEMA Plug Configuration
Hardwired
Item
Ceiling Heater
Element Type
Metal Sheath
Control Type
Disconnect Switch
Electrical Connection
Hardwired
Air Temp. Rise
47 Degrees F
Housing Material
Steel
For Location
Indoor
Housing Color
White
Programming Capability
Non-Programmable
Heating Capacity
6,826 BTU
Voltage
208/240 V
Amperage
8.0 A

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 47 Degrees F, Grille Width 9 25/32 in, Grille Height 13 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.