Shop MARKEL

Ceiling Heater

  • Mfr # Y3473TA1S

  • Zoro # G423354602


product price:  $2,531.99
/ea
Free Shipping & Returns

Key Features

Air Flow
600 cfm
Housing Material
Steel
Heating Capacity
10,200 BTU
Air Temp. Rise
44 Degrees F
Standards
cETLus listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y3473TA1S
Zoro #
G423354602
UPC #
686334397803
Country of Origin
United States

Dimensions

Rough-In Height
23 1/16 in
Rough-In Width
23 1/16 in
Overall Depth
16 3/4 in
Rough-In Depth
9 1/8 in
Overall Width
16 3/4 in
Overall Height
12 in
Overall Length
12 in

Details

Air Flow
600 cfm
Housing Material
Steel
Heating Capacity
10,200 BTU
Air Temp. Rise
44 Degrees F
Standards
cETLus listed
Amperage
3.6 A
Grille Material
Steel
Thermostat Included
Thermostat Included
For Location
Indoor/Outdoor
Includes
Disconnect Switch, Thermostat
Control Type
Mechanical Selector Dial
Electrical Connection
Hardwired
Housing Finish
Powder Coated
Voltage
480 V
NEMA Plug Configuration
Hardwired
Phase
3
Requires
UT1001
Duty Rating
Commercial Grade
Grille Color
White
Wattage Output
3,000 W
Contactor Coil Voltage
24 V
Programming Capability
Non-Programmable
Housing Color
White
Heater Style
Cabinet
Grille Finish
Powder Coated
Item
Ceiling Heater
Element Type
Metal Sheath

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.