Shop MARKEL

Ceiling Heater

  • Mfr # H3473TA1S

  • Zoro # G823356626


product price:  $2,205.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Hardwired
Thermostat Included
Thermostat Included
Contactor Coil Voltage
24 V
Standards
cETLus listed
Housing Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3473TA1S
Zoro #
G823356626
UPC #
686334325226
Country of Origin
United States

Dimensions

Overall Depth
16 3/4 in
Rough-In Width
23 1/16 in
Overall Height
12 in
Rough-In Depth
9 1/8 in
Overall Length
12 in
Rough-In Height
23 1/16 in
Overall Width
16 3/4 in

Details

Electrical Connection
Hardwired
Thermostat Included
Thermostat Included
Contactor Coil Voltage
24 V
Standards
cETLus listed
Housing Finish
Powder Coated
Grille Color
White
Voltage
240 V
Air Flow
600 cfm
Heating Capacity
10,200 BTU
Element Type
Metal Sheath
Item
Ceiling Heater
Duty Rating
Commercial Grade
Air Temp. Rise
44 Degrees F
NEMA Plug Configuration
Hardwired
Amperage
12.5 A
Wattage Output
3,000 W
Programming Capability
Non-Programmable
Includes
Disconnect Switch, Thermostat
Phase
1
For Location
Indoor/Outdoor
Grille Finish
Powder Coated
Housing Material
Steel
Control Type
Mechanical Selector Dial
Grille Material
Steel
Housing Color
White
Requires
UT1001
Heater Style
Cabinet

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.