Shop MARKEL

Ceiling Heater

  • Mfr # Y3475TA1S

  • Zoro # G823358088


product price:  $2,765.99
/ea
Free Shipping & Returns

Key Features

Thermostat Included
Thermostat Included
Includes
Disconnect Switch, Thermostat
Rough-In Width
23 1/16 in
Housing Finish
Powder Coated
Contactor Coil Voltage
24 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y3475TA1S
Zoro #
G823358088
UPC #
686334325448
Country of Origin
United States

Dimensions

Rough-In Width
23 1/16 in
Overall Height
12 in
Overall Depth
16 3/4 in
Rough-In Depth
9 1/8 in
Rough-In Height
23 1/16 in
Overall Length
12 in
Overall Width
16 3/4 in

Details

Thermostat Included
Thermostat Included
Includes
Disconnect Switch, Thermostat
Housing Finish
Powder Coated
Contactor Coil Voltage
24 V
Amperage
6.1 A
Air Temp. Rise
44 Degrees F
Standards
cETLus listed
Requires
UT1001
Control Type
Mechanical Selector Dial
Grille Finish
Powder Coated
Housing Color
White
Programming Capability
Non-Programmable
NEMA Plug Configuration
Hardwired
Grille Material
Steel
Housing Material
Steel
For Location
Indoor/Outdoor
Phase
3
Electrical Connection
Hardwired
Duty Rating
Commercial Grade
Item
Ceiling Heater
Heater Style
Cabinet
Grille Color
White
Wattage Output
5,000 W
Voltage
480 V
Air Flow
600 cfm
Element Type
Metal Sheath
Heating Capacity
17,000 BTU

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.