Shop MARKETLAB
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cart Covers, PK50
- Mfr # 138901
- Zoro # G224152124
product price:Â
$
241.99
/pk of 50, $4.84/ea
Key Features
Overall Depth
27 in
Material
LLDPE
For Cart Width
45 in
Overall Width
45 in
Overall Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138901
- Zoro #
- G224152124
- UPC #
- -
- Country of Origin
- United States
- Item
- Cart Cover
- Material
- LLDPE
- Color
- Clear
- Includes
- Bio Hazard Sign
- Shell Material
- LLDPE
- Wire Color
- Clear
Dimensions
- Overall Depth
- 27 in
- For Cart Width
- 45 in
- Overall Width
- 45 in
- Overall Height
- 48 in
Description
Cart Cover, Load Capacity Not Applicable, Material LLDPE, Color Clear, Includes Bio Hazard Sign, For Use With Mfr. Model Number Not Applicable, Overall Depth 27 in, Overall Width 45 in, Overall Height 48 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.