Shop MARKETLAB
See all product information
Create Account
Cart Covers
- Mfr # 102415
- Zoro # G824153064
product price:Â
$
771.99
/ea
Free Shipping & Returns
Key Features
Overall Height
52 in
Installment Method
Hook-and-Loop
Color
Clear
For Cart Width
18 in
Overall Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102415
- Zoro #
- G824153064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 52 in
- For Cart Width
- 18 in
- Overall Depth
- 36 in
- Overall Width
- 18 in
Details
- Item
- Cart Cover
- Installment Method
- Hook-and-Loop
- Color
- Clear
- Material
- Vinyl
- Shell Material
- Vinyl
- Wire Color
- Clear
Description
Cart Cover, Load Capacity Not Applicable, Material Vinyl, Color Clear, Includes Not Applicable, For Use With Mfr. Model Number Not Applicable, Overall Depth 36 in, Overall Width 18 in, Overall Height 52 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.