Cart Covers, PK50
- Mfr # 21844
- Zoro # G224152261
product price:Â
$
265.99
/pk of 50, $5.32/ea
Free Shipping & Returns
Key Features
Overall Depth
27 in
Overall Height
62 in
Overall Width
55 in
Color
Clear
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21844
- Zoro #
- G224152261
- UPC #
- -
- Country of Origin
- United States
- Item
- Cart Cover
- Color
- Clear
- Material
- LLDPE
- Shell Material
- LLDPE
- Wire Color
- Clear
Dimensions
- Overall Depth
- 27 in
- Overall Height
- 62 in
- Overall Width
- 55 in
- For Cart Width
- 55 in
Description
Cart Cover, Load Capacity Not Applicable, Material LLDPE, Color Clear, Includes Not Applicable, For Use With Mfr. Model Number Not Applicable, Overall Depth 27 in, Overall Width 55 in, Overall Height 62 in, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.