Cart Covers, PK50
- Mfr # 21845
- Zoro # G924152677
product price:Â
$
369.99
/pk of 50, $7.40/ea
Free Shipping & Returns
Key Features
Overall Width
64 in
Overall Depth
27 in
Material
LLDPE
Color
Clear
Overall Height
67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21845
- Zoro #
- G924152677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 64 in
- Overall Depth
- 27 in
- Overall Height
- 67 in
- For Cart Width
- 64 in
Details
- Item
- Cart Cover
- Material
- LLDPE
- Color
- Clear
- Shell Material
- LLDPE
- Wire Color
- Clear
Description
Cart Cover, Load Capacity Not Applicable, Material LLDPE, Color Clear, Includes Not Applicable, For Use With Mfr. Model Number Not Applicable, Overall Depth 27 in, Overall Width 64 in, Overall Height 67 in, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.