Cart Covers, PK50
- Mfr # 21843
- Zoro # G124151418
product price:Â
$
203.99
/pk of 50, $4.08/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Depth
27 in
For Cart Width
45 in
Material
LLDPE
Overall Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21843
- Zoro #
- G124151418
- UPC #
- -
- Country of Origin
- United States
- Item
- Cart Cover
- Color
- Clear
- Material
- LLDPE
- Shell Material
- LLDPE
- Wire Color
- Clear
Dimensions
- Overall Depth
- 27 in
- For Cart Width
- 45 in
- Overall Height
- 48 in
- Overall Width
- 45 in
Description
Cart Cover, Load Capacity Not Applicable, Material LLDPE, Color Clear, Includes Not Applicable, For Use With Mfr. Model Number Not Applicable, Overall Depth 27 in, Overall Width 45 in, Overall Height 48 in, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.