Pole Carts
- Mfr # 7910
- Zoro # G424162138
product price:Â
$
2,376.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Length
7/8 in
Caster Wheel Dia.
3 in
Handle Type
Push
Number of Shelves
0
Overall Height
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7910
- Zoro #
- G424162138
- UPC #
- -
- Country of Origin
- United States
- Item
- Draw Cart
- Handle Type
- Push
- Number of Shelves
- 0
- Number of Dividers
- 0
- Includes
- Bracket, Large Drawer, Large Utility Basket with Bracket, Magnetic Single Glove Box Holder, Tray Tape Holder, Sharps Container, TransCart Accessories, Universal Mounting Bracket with 1 gal Swing-Lid Waste Container
- Load Capacity
- 40 lb
- Caster/Wheel Configuration
- (5) Swivel
- Caster Core Material
- Thermoplastic Rubber
- Caster Wheel Type
- Dual-Bearing
- Caster Wheel/Tread Material
- Thermoplastic Rubber
- Material
- Aluminum, Stainless Steel
- Caster/Wheel Mounting Location
- 5-Wheel
- Number of Drawers
- 1
- Shell Material
- Aluminum, Stainless Steel
- Traction Material
- Aluminum, Stainless Steel
Dimensions
- Caster Stem Length
- 7/8 in
- Caster Wheel Dia.
- 3 in
- Overall Height
- 43 in
- Overall Width
- 14 in
- Caster Mounting Plate Size
- 1 3/4 in x 1 3/4 in
- Caster Wheel Width
- 3 in
- Overall Length
- 7 1/4 in
- Caster Stem Diameter
- 1/2 in
- Caster Mounting Height
- 4 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Draw Cart, Assembled/Unassembled Unassembled, Material Aluminum, Stainless Steel, Load Capacity 40 lb, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (5) Swivel, Caster Brake Type Not Applicable, Cabinet Color Not Applicable, Drawer Color Not Applicable, Number of Drawers 1, Number of Shelves 0, Shelf Length Not Applicable, Shelf Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.