Specimen Transport Totes
- Mfr # 1985
- Zoro # G724162043
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Product Type
Transport Bag
Interior Length
14 in
Material
Nylon
Overall Height
22 in
Overall Width
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1985
- Zoro #
- G724162043
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Interior Length
- 14 in
- Overall Height
- 22 in
- Overall Width
- 15 1/2 in
- Overall Length
- 9 1/2 in
- Interior Width
- 8 in
- Interior Height
- 21 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Item
- Transport Bag
- Product Type
- Transport Bag
- Material
- Nylon
- Capacity
- 2,558.5 cu in
- Color
- Green
- Includes
- Wheels
- Shell Material
- Nylon
- Wire Color
- Green
Description
Transport Bag, Capacity 2,558.5 cu in, Color Green, Overall Height 22 in, Overall Length 9 1/2 in, Overall Width 15 1/2 in, Nylon, Includes Wheels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.