Shop MARKETLAB
See all product information
Create Account
Specimen Transport Totes
- Mfr # 3655
- Zoro # G824161908
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Interior Length
16 1/2 in
Color
Green
Interior Height
11 in
Product Type
Transport Bag
Overall Length
16 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3655
- Zoro #
- G824161908
- UPC #
- -
- Country of Origin
- Canada
- Item
- Transport Bag
- Color
- Green
- Product Type
- Transport Bag
- Includes
- Adjustable and Removable Shoulder Strap
- Material
- PVC Coated Nylon
- Capacity
- 3,048 cu in
- Shell Material
- PVC Coated Nylon
- Wire Color
- Green
- Traction Material
- PVC Coated Nylon
Dimensions
- Interior Length
- 16 1/2 in
- Interior Height
- 11 in
- Overall Length
- 16 1/2 in
- Overall Width
- 24 in
- Overall Height
- 12 in
- Interior Width
- 17 in
- Wire Rope Length
- 16 1/2 in
- Length
- 16 1/2 in
Description
Transport Bag, Capacity 3,048 cu in, Color Green, Overall Height 12 in, Overall Length 16 1/2 in, Overall Width 24 in, PVC Coated Nylon, Includes Adjustable and Removable Shoulder Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.