Shop MARKETLAB
See all product information
Create Account
Specimen Transport Totes
- Mfr # 8251
- Zoro # G024162071
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Product Type
Transport Bag
Overall Height
13 in
Interior Length
9 in
Interior Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8251
- Zoro #
- G024162071
- UPC #
- 811571031726
- Country of Origin
- Canada
Dimensions
- Overall Height
- 13 in
- Interior Length
- 9 in
- Interior Height
- 12 in
- Interior Width
- 17 in
- Overall Length
- 9 in
- Overall Width
- 18 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Item
- Transport Bag
- Material
- Nylon
- Product Type
- Transport Bag
- Color
- Green
- Capacity
- 1,632 cu in
- Includes
- Adjustable and Removable Shoulder Strap
- Shell Material
- Nylon
- Wire Color
- Green
Description
Transport Bag, Capacity 1,632 cu in, Color Green, Overall Height 13 in, Overall Length 9 in, Overall Width 18 in, Nylon, Includes Adjustable and Removable Shoulder Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.