Shop All Wire Baskets
Marlin Steel Wire Products
Natural Rectangular 1/2" Mesh Size, Steel
Mfr # 00-00363276-14
Zoro # G2757601
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/2"
- Material Steel
- Color Natural
- Shape Rectangular
- Finish zinc plated
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363276-14
- Zoro # G2757601
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1/2" |
Mesh Opening Size | 1/2 in |
Wire Dia. | 1/4 in |
Basket Width | 13 3/4 in |
Wire Diameter | 1/4 in |
Basket Length | 24 in |
Basket Height | 6 in |
Details
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Silver, Basket Length 24 in, Basket Width 13 3/4 in, Basket Height 6 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size 1/2 in, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves (344-95)
- SUGATSUNE Door Holder, Left Hand (4CRP8)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Blue, 10 7/8 in L (30235BLUE)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-209BL)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (02035001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363278-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431010-05)
- Marlin Steel Wire Products Wire Baskets