Shop All Wire Baskets
Marlin Steel Wire Products
Natural Rectangular 1/4" Mesh Size, Steel
Mfr # 00-00363274-14
Zoro # G2757540
original price:
$212.99
5% off
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/4"
- Material Steel
- Color Natural
- Shape Rectangular
- Finish zinc plated
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363274-14
- Zoro # G2757540
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1/4" |
Wire Dia. | 1/4 in |
Mesh Opening Size | 1/4 in |
Basket Length | 21 in |
Basket Width | 13 3/4 in |
Wire Diameter | 1/4 in |
Basket Height | 6 in |
Details
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Silver, Basket Length 21 in, Basket Width 13 3/4 in, Basket Height 6 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size 1/4 in, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Add-On, 72x18, 4 Shelf (ZV7-7218A-4D SAND)
- ECONOCO Steel Hanger, Loop Hook, PK100 (SLD/18-LH)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Clear, 5 3/8 in L (PB54-3 Clear)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363277-38)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- Marlin Steel Wire Products Wire Baskets