Zoro Homepage

Recessed Air Curtain, 2925 fpm

  • Mfr # PH1042-1UD-PW

  • Zoro # G9965112


product price: $1,548.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
42 1/8 in
Phase
1
Max. Mounting Height
10 ft
Number of Motors
1
Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1042-1UD-PW
Zoro #
G9965112
UPC #
-
Country of Origin
United States

Dimensions

Width
42 1/8 in
Max. Mounting Height
10 ft
Height
16 1/2 in
Air Curtain Max. Door Width
3.5 ft
Depth
26 in
Overall Height
17 in
Overall Width
42 in
Overall Depth
26 in
Power Cord Length
Not Available
Mounting Hole Diameter
Not Available
Nozzle Width
42 in
Mounting Height for Insect Control
10 ft
For Frame Opening Width
3 1/2 ft
Mounting Height for Temperature Control
12 ft

Description

Unhtd 17 In.H 42 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 42 in, Profile Type Recessed, Heated/Not Heated Not Heated, Maximum Air Velocity 4,150 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,580 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.