Shop MARSH

Pressure Gauge, 1/2 in NPT, Bottom Location

  • Mfr # H20572P
  • Zoro # G015193985

product price: 
$
88.39
/ea

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Series
H20/60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H20572P
Zoro #
G015193985
UPC #
-
Country of Origin
India
Item
Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
H20/60
Lens Material
Glass
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
Yes
Blowout Safety Back
Yes
Includes
Vent Plug
Case Material
Steel
Case Color
Black
Standards
ASME B40.100
Socket Material
Copper Alloy
Sensor Material
Copper Alloy
Pressure Range Type
Compound
Process Connection Gender
Male
Pointer Color
Black
Dial Color
White
Field Fillable
Yes
Case Liquid
None
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Pressure Measurement - Maximum
1,000 psi
Accuracy Grade
ASME B40.100, ASME Grade A
Operating Temperature - Maximum
160 Degrees F
Removable Bezel
Yes
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Includes Vent Plug
No
Case Finish
Painted
Scale Type
Single
Primary Scale Vacuum Measurement - Minimum
0 psi
Pointer Material
Aluminum
Primary Scale Pressure Measurement - Minimum
0 psi
Non-Sparking
Yes
Primary Scale Color
Black
Includes Calibration Certificate
No
Compatible with Series
H20
Operating Temperature - Minimum
-40 Degrees F
Bezel Material
Steel
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
No Enclosure
Compatible Series
H20
For Use With
H20

Dimensions

Process Connection Size
1/2 in
Case Diameter
6.31 in
Case Depth
1.39 in
Nominal Dial Diameter
4 1/2 in

Description

Pressure Gauge, Accuracy +/-1.00 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable Yes, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade A, Series H20/60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.