Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # J7682P
  • Zoro # G515193980
product price: 
$
34.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
J76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J7682P
Zoro #
G515193980
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
J76
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Socket Material
Copper Alloy
Standards
ASME B40.100
Case Material
Stainless Steel
Includes
Vent Plug
Case Color
Metallic
Pointer Color
Black
Dial Color
White
Sensor Material
Copper Alloy
Process Connection Gender
Male
Pressure Range Type
Compound
Secondary Scale Units
kPa
Compatible with Brand
Universal
Includes Vent Plug
Yes
Bezel Material
304 Stainless Steel
Removable Bezel
No
Primary Scale Vacuum Measurement - Maximum
5,000 psi
Compatible with Series
Severe Service Gauge
Non-Sparking
Yes
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
No Enclosure
Field Fillable
Yes
Primary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Color
Black
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Accuracy Grade
ASME B40.100, ASME Grade B
Operating Temperature - Maximum
160 Degrees F
Includes Calibration Certificate
No
Pointer Material
Aluminum
Case Liquid
Glycerin
Scale Type
Dual
Compatible Series
Severe Service Gauge

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.67 in
Nominal Dial Diameter
2 1/2 in
Case Depth
0.94 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews