Shop MARSHALLTOWN
See all product information
Create Account
Decorative Concrete Roller
- Mfr # 25238
- Zoro # G023361246
product price:Â
$
1,405.99
/ea
Free Shipping & Returns
Key Features
Kit Contents
(2) Weights, Frame with Weight Poles, Push-Button Adapter, Roller
Product Type
Rock 'N' Roller(R)
Imprint Pattern
Pathway Slate
Compatible Product Type
Male Threaded Adapter-Push Button Handle
For Push Button Adapter Size
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25238
- Zoro #
- G023361246
- UPC #
- 755719172516
- Country of Origin
- United States
- Kit Contents
- (2) Weights, Frame with Weight Poles, Push-Button Adapter, Roller
- Product Type
- Rock 'N' Roller(R)
- Imprint Pattern
- Pathway Slate
- Compatible Product Type
- Male Threaded Adapter-Push Button Handle
- Item
- Decorative Concrete Roller
Dimensions
- For Push Button Adapter Size
- 1 3/4 in
- Roller Width
- 12 in
Description
Decorative Concrete Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.