Shop MARSHALLTOWN
See all product information
Create Account
Drywall Trowel, Carbon Steel Finishing Trowel, 11 inch Trowel
- Mfr # 12
- Zoro # G015733877
product price:
$
48.99
/ea
Key Features
Blade Material
High Carbon Steel
Application
Drywall
Width (In.)
4 1/2"
Length (In.)
11"
Features
Wood Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12
- Zoro #
- G015733877
- UPC #
- 35965026123
- Country of Origin
- United States
Dimensions
- Width (In.)
- 4 1/2"
- Length (In.)
- 11"
Details
- Blade Material
- High Carbon Steel
- Application
- Drywall
- Features
- Wood Handle
Description
Drywall Trowel, Carbon Steel Finishing Trowel, 11 inch Trowel
- Concave blade ideal for feathering mud for smooth drywall joints and repairs
- Pick between a high carbon steel or stainless steel blade
- Choose your preferred handle material and shape
- Handle features a “Diamond Shank” design that prevents it from twisting during use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.