Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb, 80BTB18

  • Mfr # 80BTB18

  • Zoro # G3372340


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Material
Steel
Pitch Dia.
5.7588
Outside Dia. (In.)
6.271
Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BTB18
Zoro #
G3372340
UPC #
697950032191
Country of Origin
United States

Dimensions

Pitch Dia.
5.7588
Outside Dia. (In.)
6.271
Length through Bore (In.)
1.25
Storage Width
6.271
Storage Height
1.25
Caliper Diameter
5.1338
Storage Length
6.271

Details

Bore Type
Bushed
Material
Steel
Pitch
1
Type
Standard Roller Chain
Number of Teeth
18
Weight
3.8
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.