Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D160B25

  • Mfr # D160B25

  • Zoro # G2454204


product price: $2,937.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
15.9575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D160B25
Zoro #
G2454204
UPC #
697950027647
Country of Origin
United States

Dimensions

Pitch Dia.
15.9575
Outside Dia. (In.)
17.032
Length through Bore (In.)
4.75
Storage Height
4.75
Storage Length
17.032
Caliper Diameter
14.901
Storage Width
17.032

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
160
Max. Bore (In.)
5.375
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
182
Min. Bore
2
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.