Zoro Homepage

Spk Roller Mst (R1), 80R44

  • Mfr # 80R44

  • Zoro # G2445314


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Outside Dia. (In.)
14.582
Length through Bore (In.)
2
Number of Teeth
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R44
Zoro #
G2445314
UPC #
697950138244
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.582
Length through Bore (In.)
2
Pitch Dia.
14.0175
Storage Width
14.582
Storage Height
2
Caliper Diameter
13.3925
Storage Length
14.582

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
44
Material
Steel
Weight
25.8
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
R1
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.