Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 80R60

  • Mfr # 80R60

  • Zoro # G2449130


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
80
Pitch Dia.
19.1073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R60
Zoro #
G2449130
UPC #
697950209098
Country of Origin
United States

Dimensions

Pitch Dia.
19.1073
Outside Dia. (In.)
19.681
Length through Bore (In.)
2
Storage Width
19.681
Storage Height
2
Storage Length
19.681
Caliper Diameter
18.4823

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
47
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.