Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D40SF112

  • Mfr # D40SF112

  • Zoro # G3304407


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Length through Bore (In.)
1.25
Number of Teeth
112
Outside Dia. (In.)
18.121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40SF112
Zoro #
G3304407
UPC #
697950007557
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
18.121
Pitch Dia.
17.8277
Caliper Diameter
17.5157
Storage Height
1.25
Storage Length
18.121
Storage Width
18.121

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
112
Weight
46.2
Type
Standard Roller Chain
Number of Rows
2
Bushing Code
SF
Chain Number
40
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.