Brush Seater Holder, 5/8 in X 1/2 in X 5 in

  • Mfr # BRHDX28

  • Zoro # G608138867


product price:  $22.45
/ea
Sold in multiples of 5 for $112.25

Key Features

For Use With
Electric Motor Maintenance, Polishing, Sanding
Length x Width x Depth (In.)
5/8" x 1/2" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRHDX28
Zoro #
G608138867
UPC #
-
Country of Origin
United States

Dimensions

Length x Width x Depth (In.)
5/8" x 1/2" x 5"

Details

For Use With
Electric Motor Maintenance, Polishing, Sanding

Description

Brush Seater Holders add an element of safety when seating brushes while the motor is running. Holder helps keep fingers away from rotating equipment, and the risk of possible shock is reduced because it is non-conductive. Holder also provides additional support to relatively fragile Brush Seater material.Brush seaters sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.