Broad Point Chalk Marker Broad Tip Set 4ED, Fluorescent Red, Blue, Green, White
- Mfr # 480-4ED
- Zoro # G723724228
product price:Â
$
22.89
/ea
Key Features
Size
6 mm point tip
Gauge Case Material
Water, Ink
Includes
4 Chalk Markers
Color
White, Fluorescent Red, Fluorescent Blue, Fluorescent Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480-4ED
- Zoro #
- G723724228
- UPC #
- 028617481623
- Country of Origin
- Japan
Dimensions
- Size
- 6 mm point tip
Details
- Gauge Case Material
- Water, Ink
- Includes
- 4 Chalk Markers
- Color
- White, Fluorescent Red, Fluorescent Blue, Fluorescent Green
Description
Bistro Chalk Markers are the perfect every day chalk marker. These chalk markers work on chalkboards, dry erase boards, light boards, windows, windshields, and other non-porous surfaces so you can write or create art virtually anywhere. These markers come in assorted colors and are opaque, water-based, and pigmented. Clean up is super easy, they are erasable with a damp cloth. Each pack includes 4 markers with a 6 mm point tip: white, fluorescent red, fluorescent blue, and fluorescent green.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.