Shop MARVY UCHIDA
See all product information
Create Account
Broad Point Chalk Marker Metallic Fine Tip Set 4M, Gold, Silver, Blue, Red
- Mfr # 482-4M
- Zoro # G423724160
product price:Â
$
22.29
/ea
Key Features
Size
7.25 in x 3.25 in x 0.5 in
Gauge Case Material
Plastic, Ink
Color
Gold, Silver, Metallic Red, Metallic Blue
Includes
4 Markers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482-4M
- Zoro #
- G423724160
- UPC #
- 028617484341
- Country of Origin
- Japan
- Gauge Case Material
- Plastic, Ink
- Color
- Gold, Silver, Metallic Red, Metallic Blue
- Includes
- 4 Markers
Dimensions
- Size
- 7.25 in x 3.25 in x 0.5 in
Description
Use Metallic Bistro Chalk Markers on seasoned chalkboards, light boards, dry erase boards, mirrors, windows, windshields and most non porous surfaces. These Metallic Chalk Markers are a great way to add metallic colors to your chalk creations. These great markers are opaque, water based, pigmented and erasable with a damp cloth. Bistro Chalk Marker Fine Point Metallic 4-Piece Set includes 4 colors: Gold, Silver, Metallic Red, Metallic Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.