Broad Point Chalk Marker Broad Tip Set 4B, Fluorescent Violet, Orange, Pink, White
- Mfr # 480-4B
- Zoro # G723724310
product price:Â
$
22.89
/ea
Key Features
Color
White, Fluorescent Violet, Fluorescent Orange, Fluorescent Pink
Gauge Case Material
Plastic, Felt, Ink
Size
6 mm point tip
Includes
4 Chalk Markers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480-4B
- Zoro #
- G723724310
- UPC #
- 028617481265
- Country of Origin
- Japan
Dimensions
- Size
- 6 mm point tip
Details
- Color
- White, Fluorescent Violet, Fluorescent Orange, Fluorescent Pink
- Gauge Case Material
- Plastic, Felt, Ink
- Includes
- 4 Chalk Markers
Description
Bistro Chalk Markers are the perfect every day chalk marker. These chalk markers work on chalkboards, dry erase boards, light boards, windows, windshields, and other non-porous surfaces so you can write or create art virtually anywhere. These markers come in assorted colors and are opaque, water-based, and pigmented. Clean up is super easy, they are erasable with a damp cloth. Each pack includes 4 markers with a 6 mm point tip: white, fluorescent violet, fluorescent orange, and fluorescent pink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.